Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure 5.5m

Materials (tape)
SK85 (formerly SK5)
Scale Specification
Meter scale
Material (case)
ABS resin + elastomeric resin
Material (Spring Part)
SK85 (formerly SK5)
Body Weight (g)
318
Tape Width (mm)
25
Length (m)
5.5
Specification
455mm pitch (↓ mark). With strap and large belt clip. 0 point setting nail. Protector to prevent from nail dropping. Hook guard cover protect hook nail from shock.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZC25-55CB 05862884 34.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products