Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tape Measure, with Blister Pack, "Z Lock 25"

4.75 (4)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) TRUSCO Part Number Material (Spring) Materials (tape) Scale Specification Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) TRUSCO Part Number Material (Spring) Materials (tape) Scale Specification Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
445 8 292-0646 - Nylon film coated steel tapes Meter scale ABS RESIN + esthomer resin 1PC 1 ZL25-80CB 05862927 43.99 SGD
In stock
325 5.5 292-0638 - Nylon film coated steel tapes Meter scale ABS RESIN + esthomer resin 1PC 1 ZL25-55CB 05862902 35.99 SGD
In stock
340 5.5 - SK85 (old SK5) SK85 (old SK5) Equivalent scale with scale (182 / 33m) ABS + elastomer resin 1PC 1 ZL25-55SCB 85841612 42.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of materials etc.
5
From Japan
On 2017-02-25 23:11:48
I always use it, so there is no problem. It is still better if the price is a bit cheaper ,,,
This review is about item#5862902.
The display of yellow is easy to see
5
From Japan
On 2016-05-26 20:42:07
I think that the display of yellow is easy to see. I think that the display of yellow is easier to see than white display in dark places.
This review is about item#05862902.
Dimensioning
5
From Japan
On 2013-05-30 10:00:39
It is easy to measure and difficult to break when stretching far away to take dimensions.
This review is about item#05862927.
I use it for boats that have large machinery.
4
From Japan
On 2013-02-21 15:14:36
Since the measurement surface was yellow, there are uneasy points as to which of the conventional white and usability is better. Because it is new, the display of the measurement surface is very easy to see.
This review is about item#05862902.

Related Products