Buy more than* S$200* and get FREE SHIPPING

Barricade Tape

Tape Length (m)
50
Tape Width (mm)
60
Weight (g)
250
Thickness (mm)
0.1
Material
Polyethylene
Specification
Non adhesive
...see all
Product Options
ADD TO CART
Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
off-limits and dangerous (Character) black, (tape) Yellow 1Roll 1 BT-60A 06369352 18.69 SGD
Shipped after 2017-07-24
Risk off-limits (Character) red, (tape) white 1Roll 1 BT-60C 06369377 18.69 SGD
Shipped after 2017-07-24
Note off-limits (Character) black, (tape) Yellow 1Roll 1 BT-60D 06369386 18.69 SGD
Shipped after 2017-07-24
Dangerous off-limits (Character) black, (tape) Yellow 1Roll 1 BT-60B 06369361 18.91 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products