Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Corner Guard Flat Type

4.50 (6)
Purpose
For danger indication and for protection of construction site, factory, parking zone etc. For prevention of pickpocket and for scar of bicycle etc.
Length (m)
1
Material
Urethane foam
Description 2
Cushion features added to danger signs.
Accessories
With an adhesive bond
...see all>
Product Options
ADD TO CART
Dimension / Size (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension / Size (mm) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x1000x5 5 100 125-0761 1Sheet 1 TRC-105 06369316 10.99 SGD
In stock
200x1000x5 5 200 125-0779 1Sheet 1 TRC-205 06369325 18.99 SGD
In stock
100x1000x8 8 100 - 1Sheet 1 TRC-108 06369334 14.99 SGD
In stock
200x1000x8 8 200 - 1Sheet 1 TRC-208 06369343 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a buffer material for machinery
4
From Japan
On 2017-09-07 08:55:43
I ordered and arrived the next day. The correspondence is very fast and it is saved. I bought 200 * 1000 * 8, but I also want you to make a standard of 1500 I would like it and the thickness to increase the standard a little more
This review is about item#6369343.
Collision collision with support pole of home car port Prevention of injury
5
From Japan
On 2017-05-31 09:56:03
There was a danger of getting hurt by striking the head against Carport's post. I wound it around the pillar, urged dangerous goods attention, even if I hit it, I was able not to get injured.
This review is about item#6369334.
Car parking ceiling beam protection curing
5
From Japan
On 2016-11-16 17:19:21
I bought it for the protection of the ceiling beam of the parking lot. Because it is a tiger pattern, it is good because it stands out. I think that it is better to improve double-sided tape for pasting the main body to a more robust type.
This review is about item#6369343.
Collision prevention
4
From Japan
On 2016-06-23 15:40:53
I warned overhead when I walked on the site walkway and stuck it on the steel as a cushion when I hit it. Before installation there was a complaint when hitting a helmet, but no complaints came after it installed. Even if you hit it ※ Because it relaxes with cushion · · ·. However, because double-sided tape is easy to peel off, we used powerful double-sided tape. Without it, it was ★ 5.
This review is about item#06369316.
Installed in the car space of ordinary households
5
From Japan
On 2014-08-13 04:24:35
Installation was easy.
This review is about item#06369325.
Because the trolley comes into contact with the wall (corner), it is used for the cushion at that time.
4
From Japan
On 2013-05-20 16:22:25
It is thin to paste on the corner. The part with the most load is just stuck with a safety cushion tape (roll) first, double it.
This review is about item#06369325.

Related Products