Buy more than* S$200* and get FREE SHIPPING

LP High Pressure Gas-Related Sign Sticker Angle"Dangerous"

1.00 (1)
Text Color
Reflective yellow
Classification
LP high pressure gas connection
Character Contents
Danger
Type
Hazardous material
Specification
Lined paper with a backside mold release
...see all>
Product Options
ADD TO CART
Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x400mm Square 1Sheet 1 Pasting P-4 02521407 31.28 SGD
Shipped after 2017-11-20
300 x 300 mm Angle 1Sheet 1 Pasting P-5 02521416 17.81 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I put it on a car
1
From Japan
On 2015-08-31 22:32:56
It is difficult to paste if the thickness of the material is a little more
This review is about item#02521416.

Related Products