Buy more than* S$200* and get FREE SHIPPING

Valve Sign Opening-And-Closing Cards Aluminum, Angle

Number of Holes
1
Hole Diameter (phi mm)
4
Classification
Valve
Dimension (mm)
50x50
Thickness (mm)
1
Material
Aluminum
...see all>
Product Options
ADD TO CART
Character Contents Color Shape Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Color Shape Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normally closed Green Label Opening and closing tags - 1Sheet 1 Special15-83B 02525591 2.99 SGD
In stock
Closed Green - - - 1Sheet 1 Special15-81B 02525537 2.99 SGD
In stock
Open Red Sign Open and close tags Both side printing 1Sheet 1 Special 15-80A 02525494 2.99 SGD
In stock
Open Green Sign Open and close tags Both side printing 1Sheet 1 Special 15-80B 02525503 2.99 SGD
In stock
Open Blue Sign Open and close tags Both side printing 1Sheet 1 Special 15-80C 02525512 2.99 SGD
In stock
Closed Red Sign Open and close tags - 1Sheet 1 Special 15-81A 02525521 2.99 SGD
In stock
Closed Blue Sign Open and close tags Both side printing 1Sheet 1 Special 15-81C 02525546 2.99 SGD
In stock
Normally open Red Sign Open and close tags Both side printing 1Sheet 1 Special 15-82A 02525555 2.99 SGD
In stock
Normally open Green Sign Open and close tags - 1Sheet 1 Special 15-82B 02525564 2.99 SGD
In stock
Open at all times Blue Sign Opening and closing tags - 1Sheet 1 Special 15-82C 02525573 2.99 SGD
In stock
Normally closed Red Sign Open and close tags - 1Sheet 1 Special 15-83A 02525582 2.99 SGD
In stock
Normally closed Blue Sign Open and close tags Both side printing 1Sheet 1 Special 15-83C 02525607 2.99 SGD
In stock
ADD TO CART

Related Products