Buy more than* S$200* and get FREE SHIPPING

Valve Sign - Slide System Opening-And-Closing Tag

Number of Holes
2
Classification
Valve
Thickness (mm)
3
Specification
Double side printing processing
...see all>
Product Options
ADD TO CART
Materials (mounting bracket) Hole Diameter (phi mm) Weight (g) Character Contents Material (Body) Color Dimension (mm) Shape Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (mounting bracket) Hole Diameter (phi mm) Weight (g) Character Contents Material (Body) Color Dimension (mm) Shape Type TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 7 55 Open - closed Hard Enbi Open: Midori閉: red 130x60 - - 689-87-05-62 1Sheet 1 Special15-44A 02526334 20.99 SGD
In stock
- 7 47 Open - closed Hard Enbi Open: Midori閉: red 130x60 - - 689-87-05-63 1Sheet 1 Special15-44B 02526343 12.99 SGD
In stock
Stainless 4 14 Open - closed Hard Enbi Open: Green closed: Red 50x35 Label Sliding (rotating type) - 1Sheet 1 Special15-98A 02526352 16.99 SGD
In stock
Stainless steel - 23 Open-close Hard vinyl chloride Open: Green Closed: Red 90x35 Sign Slide system (rotation type) 689-87-05-60 1Sheet 1 Special 15-43A 02526316 16.99 SGD
In stock
- 4 19 Open-close Hard vinyl chloride Open: Green Closed: Red 90x35 Sign Slide system (slide-block type) 689-87-05-61 1Sheet 1 Special 15-43B 02526325 10.99 SGD
In stock
- 4 11 Open-close Hard peel sheets open: green closed: red 50x35 Sign Slide system (slide-block type) - 1Sheet 1 Special 15-98B 02526361 10.99 SGD
In stock
ADD TO CART

Related Products