Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Arm Badge Case

5.00 (1)
Caution
Pasted board is not included
Dimensions (Vetical x Horizontal) (mm)
90x360 (insert part: 43x350)
Material
Elastic sheet
Option
Pasteboard is sold separately
Accessories
Top safety pin
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 Armband-200 (Green) 06368686 11.99 SGD
Shipped after 2018-06-20
Yellow   1Sheet 1 Armband-200 (yellow) 06368695 11.99 SGD
In stock
Red   1Sheet 1 Arm-band-200 (red) 06368704 11.99 SGD
In stock
Blue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 Armband-200 (blue) 06368713 11.99 SGD
In stock
White *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 Armband-200 (white) 06368722 11.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Festival clerk
5
From Japan
On 2016-06-14 20:39:05
I arrived early. It was as expected. I could use coupons so cheaply, but there were other cheaper prices in other companies.
This review is about item#06368704.

Related Products