Buy more than* S$200* and get FREE SHIPPING

Manganese Dry Cell

5.00 (3)
...see all>
Product Options
ADD TO CART
Type Mass (g/piece) Diameter x Length L (phi mmxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Mass (g/piece) Diameter x Length L (phi mmxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA type battery 19 14.5x50.5 1Pack(20PC) 1 R6PNB/20VSW 06340397 15.99 SGD
In stock
- 19 14.5x50.5 1pack(12pc) 1 R6PNB/12VSW 05701614 9.99 SGD
In stock
- - - 1pack(8pc) 1 R6PNB/8VSW 89851151 6.99 SGD
In stock
- - - 1pack(4pc) 1 R6PNB/4VSE 89851167 4.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Flashlight etc. not used much
5
From Japan
On 2018-05-21 14:37:58
Previously, I was using alkaline dry batteries, are you plagued by repeated leaks, there is no liquid leak? We changed to manganese dry batteries.
This review is about item#6340397.
Remote controller
5
From Japan
On 2016-01-26 20:04:24
Manganese batteries are saved because we have not sold them recently.
This review is about item#05701614.
Tadano crane remote control transmission battery
5
From Japan
On 2015-07-01 19:05:03
Manganese dry batteries seem to be good for outgoing radio waves. Alkali trashes well. Manganese dry batteries are more stable.
This review is about item#89851167.

Related Products