Buy more than* S$200* and get FREE SHIPPING

Correction Tape

4.71 (7)
Tape Length (m)
12
Ecomark Certification Number
01118411
Dimension (mm)
73x21x148
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 39 recycled ABS resin 1PC 1 CT-CX4 06419217 5.99 SGD
Shipped after 2018-01-22
5 40 Recycled ABS resin 1PC 1 CT-CX5 06419226 5.99 SGD
Shipped after 2018-01-22
6 41 Recycled ABS resin 1PC 1 CT-CX6 06419235 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Create a guide map, create a bill, etc.
5
From Japan
On 2017-12-19 18:12:27
It is easy to use. There is no bias on the corner along the way. Please again.
This review is about item#6419226.
For correction
4
From Japan
On 2016-12-26 22:26:01
It can be used without problems. It is good to be cheap, I think I will also order a card ridge for replacement.
This review is about item#6419235.
Even if I put strength, the tip is difficult to break
5
From Japan
On 2015-10-27 19:12:12
I have experienced several times that the tip breaks out at other companies' products. This is not broken, there are also refills, so the price is not relatively high. It is a good item. I buy it here because it is cheapest.
This review is about item#06419217.
We are paid to staff at nursery school. I am using it to correct the dedicated documents inside the park
5
From Japan
On 2014-06-25 19:56:57
Once revised and stuck pasted tape is easy to use without peeling and is reputable. Even though cheap ones have floated even if they are stretched to the corrected places, there are things that the remediation traces look poor, but your products do not have that kind of thing.
This review is about item#06419226.
When correcting erroneous entry of product labels etc.
4
From Japan
On 2013-04-12 15:44:48
Compared to other companies' products, it is less likely to be torn or peeled off, and it can be used smoothly. Everyone owns one, and hands only refill tape.
This review is about item#06419226.
Character correction
5
From Japan
On 2013-01-30 13:02:47
Until now, it is the most recommended in the correction tape used. Because the main body is bigger, it is a smooth and comfortable feeling that is stable and does not feel stress.
This review is about item#06419235.
Clerical work
5
From Japan
On 2009-06-25 14:56:11
Refill type has a slightly hard to use impression, but this item is solid and easy to use. It is a repeater.
This review is about item#06419226.

Related Products