Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape "Pit Tape"

Tape Length (m)
12
Ecomark Certification Number
01118477
Tape Width (mm)
8.4
Type
Main body
Weight (g)
37
Dimension (mm)
159x89x22
Material
Case: recycled styrene Large gear :POM resin Small gear: recycled ABS resin
Application
Sticky but easy to remove. For note, scrapping, cut and paste, etc. For pasting paper. Cartridge PR-MS/PR-MK
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-MK8.4 06419253 4.98 SGD
In stock
ADD TO CART

Related Products