Buy more than* S$200* and get FREE SHIPPING

Tape Paste Pit Tape

4.67 (6)
Ecomark Certification Number
01118477
Weight (g)
37
Material
Case: recycled styrene Large gear :POM resin Small gear: recycled ABS resin
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 12 159x89x25 1PC 1 PN-MS12 06419262 4.99 SGD
In stock
12 8.4 159x89x22 1PC 1 PN-MS8.4 06419271 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Envelope sealing, receipt pasting etc.
5
From Japan
On 2017-08-28 09:12:40
Originally I used 8.4 mm width, I ordered 12 mm width incorrectly. I tried using it, the place I was tracing twice has been done only once, and work such as sealing is comfortable.
This review is about item#6419271.
Adhesion of paper
5
From Japan
On 2017-06-19 21:36:52
It is compatible with the one used before and it is used without any problem.
This review is about item#6419271.
Sticking of envelopes and the like
5
From Japan
On 2015-03-08 11:24:51
It is tape type and easy to use. I used a stick system until now, but it is convenient. I want to use it in the future.
This review is about item#06419262.
Close sealed letter
4
From Japan
On 2012-10-24 14:39:16
Easy to use but easy to use, it can not be straight
This review is about item#06419271.
Office work etc.
5
From Japan
On 2012-02-23 13:38:58
It can be used without problems.
This review is about item#06419271.
Envelope binding etc.
4
From Japan
On 2012-01-19 08:56:31
It is easier to handle than a liquid paste, it is convenient, but because it is rather sticky because it is weakly sticky, as it is too weak in accounting, I put it back into a liquid glue
This review is about item#06419271.

Related Products