Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape "Pit Tape MK" Refill

Tape Length (m)
12
Tape Width (mm)
8.4
Type
For refilling
Weight (g)
26
Dimension (mm)
159x79x19
Material
Case: Recycled styrene small gear: -- Recycled ABS resin printer head: -- polypropylene.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-MK8.4 06419287 4.99 SGD
In stock
ADD TO CART

Related Products