Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Powerful Punch

4.00 (1)
Caution
Color may be different.
2 Hole, Hole Diameter (mm)
6
Drilling Depth (mm)
9
Hole Intervals (mm)
80
Perforation Thickness (mm)
15
Perforation Capacity (Number of Sheets)
165
Dimensions (Width x Length x Height ) (mm)
170x338x175
Weight (kg)
2.7
Description 2
Even with wide gauge, large amounts of documents easily hole boring was possible.
Accessories
With wide double gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.122N 06416864 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for drilling thick documents such as contracts.
4
From Japan
On 2015-03-26 20:30:44
The feeling I put is also stable, it is very easy to use. If it is a bit more compact, it is perfect, but I am satisfied in total.
This review is about item#06416864.

Related Products