Buy more than* S$200* and get FREE SHIPPING

System Key Bookends

5.00 (1)
Color
Blue
Material
Made of steel
...see all
Product Options
ADD TO CART
Size Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
large 140x180.5x191.5 555 set 1Set(2PC) 1 KB-330-B 06416873 -
Discontinued
[x]
Extra large 150x211x224 700 set 1Set(2PC) 1 KB-370-B 06416882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of this
5
From Japan
On 2016-08-12 20:26:28
If it is this, and difficult this fall stand even if withdrawn in, also because is connected partition easier. Price conscientious for its performance.
This review is about item#6416882.

Related Products