The reviews are automatic translation.
Maintenance of water works, gimmicks
From Japan
On 2018-04-09 14:58:49
Even though it is thick, it is flexible and makes it easy to use. I am using this product because I feel that it is more durable than the products of other companies.
When going out for fishing, preparing for fishing
From Japan
On 2018-02-11 09:06:35
I have been using it for several years. When fishing, prepare for fishing, be sure to use. Since it is a consumable item, it is attractive that you can buy it cheaper than a fisherman. But sometimes there is a time when one hand is tight in the back of the hand. I guess it can not be helped because it is cheap! I think as an improvement point though I think.
Still, I will continue to use it.
Cleaning work
From Japan
On 2017-11-25 16:26:57
Because it is thick, fingertips will not get too cold even with water work.
Soft and very easy to use
Dyeing work
From Japan
On 2017-07-19 05:56:19
Handle chain block, use hot water, handy for frequent attachment and detachment
Machine and civil engineering work
From Japan
On 2017-06-07 10:54:16
This glove is not hardened and it is truly user-friendly. I bought it for testing.
Refueling operation
From Japan
On 2017-02-20 18:49:19
I can not purchase at this price at this price, and I liked it because I made it firmly. I will also purchase it next time.
Car dismantling
From Japan
On 2017-01-13 21:21:11
There is no room for improvement Extreme durability Only orange is accepted
Catch
From Japan
On 2016-12-20 17:35:45
This is always when fishing. It is saved because it is cheaper than a nearby home center or a fishery cooperative
When changing filter
From Japan
On 2016-07-26 18:39:21
Use it for kitchen filter change, grab without slipping.
cleaning
From Japan
On 2016-07-22 13:41:38
I think that I chose the cheapest and easy to use one.