Buy more than* S$200* and get FREE SHIPPING

Vinyl Chloride Gloves with Arm Cover

4.33 (3)
Purpose
Agriculture, fishing industry, cleaning service industry, transport physical distribution industry, distribution industry, automobile-related industry, engineering works constructive industry
Material (reverse side)
Cotton and polyester
Color
Orange
Material
(Arm cover) Vinyl chloride
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-7981 6-937-03 22 7.8 60 M 1Pair 1 No.645 06149351 14.99 SGD
Shipped after 2018-05-28
354-7973 6-937-01 22.5 8 65 L 1Pair 1 No.645 06149367 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When cold water work of fishery processing
5
From Japan
On 2017-11-08 14:36:36
It is thick and durable, so even if you touch cold water hot water it will not hurt your hands Clothes are hard to get wet because it has a cover
This review is about item#6149351.
At factory, during dissolution work etc.
4
From Japan
On 2017-05-25 10:04:06
It's convenient because it has a cover, but if you are wearing it smells a bit.
This review is about item#6149367.
It is used when handling dust by industrial waste treatment.
4
From Japan
On 2008-10-24 08:22:27
I am saved by the type that covers up to the arm because of intense dust.
This review is about item#06149367.

Related Products