Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Vinyl Chloride Gloves

4.46 (46)
Purpose
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Material (surface)
Vinyl chloride
Color
Blue
...see all
Product Options
ADD TO CART
TGK Product Number Mass (g/pair) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Mass (g/pair) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70 22 Cotton, urethane rubber 7.8 25 M 253-3511 1Pair 1 No.650 05843975 5.74 SGD
In stock
- 76 23.5 Cotton, urethane rubber 8.2 25 L 253-3529 1Pair 1 No.650 05843984 5.74 SGD
In stock
- 87 25 Cotton, urethane rubber 9 27 LL 253-3537 1Pair 1 No.650 05843993 5.74 SGD
In stock
404-87-09-28 90 25.5 Cotton, urethane rubber 9.3 27 3L 354-7990 1Pair 1 No.650 37094181 5.30 SGD
In stock
- 70 22 Cotton, urethane rubber 7.8 25 M 356-3332 1Pack(10Pair) 1 No.650 (simple packaging) 09534016 46.52 SGD
In stock
- 76 23.5 Cotton, urethane rubber 8.2 25 L 356-3316 1Pack(10Pair) 1 No.650 (simple packaging) 09534025 47.31 SGD
In stock
- 87 25 Cotton, polyurethane rubber 9 27 LL 356-3324 1Pack(10Pair) 1 No.650 (simple packaging) 09534034 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.46
46 Customer Reviews
The reviews are automatic translation.
Fresh fish delivery
5
From Japan
On 2016-12-26 16:00:35
We are satisfied. It is tough. Smell is also not worried. We are allowed to purchase for many years.
This review is about item#5843984.
Sarayu work
3
From Japan
On 2016-08-16 07:32:44
Since consumables, they bought together. None dissatisfaction because it is not so undervalued to buy together with other goods.
This review is about item#05843993.
Spraying of oil
5
From Japan
On 2016-07-26 18:32:25
Since the wear was also felt there is a sense of security 3 months position in one twin can be used we repeat every time.
This review is about item#37094181.
car wash
5
From Japan
On 2016-06-15 16:49:52
good!
This review is about item#05843984.
During machining operations
5
From Japan
On 2016-05-18 18:15:22
Variety was used cost performance this product is the most good.
This review is about item#09534025.
work
5
From Japan
On 2016-04-03 04:15:26
Durability also survived well.
This review is about item#05843993.
Glove
5
From Japan
On 2016-03-15 18:12:49
Use at the time of work. Ordinary.
This review is about item#05843993.
In working with the ship
5
From Japan
On 2016-03-10 10:43:59
Is what had to buy in the store is also many times before now, but the price can be purchased cheaply, and is very happy will be sent the next day. Also I want to buy next time.
This review is about item#09534025.
Such as catching the net, work to be used, such as water or oil
5
From Japan
On 2016-02-29 11:42:32
Such as water or oil, for which the there are also be covered it, durability is important. So that this oil is important. Since the necessities to work, and repeater. Since the bulk buying is just good.
This review is about item#09534025.
Car wash operation and the like
4
From Japan
On 2016-02-18 08:30:50
Many times I have to repeat. Price is also affordable.
This review is about item#09534034.

Related Products