Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.8 - - 7.8 26.0 M - - 1bag(10pair) 1 No.750-10P 57914368 53.99 SGD
In stock
24.2 - - 8.3 28.0 LL - - 1bag(10pair) 1 No.750-10P 57914413 54.99 SGD
In stock
22.6 - - 7.9 26.0 L - - 1bag(10pair) 1 No.750-10P 57914386 54.99 SGD
In stock
20.3 Nitrile rubber (NBR) Polyester 7.4 25.0 S Blue 354-8007 1Pair 1 No.750 05844002 6.99 SGD
In stock
21.8 Nitrile rubber (NBR) Polyester 7.8 26.0 M Blue 253-3553 1Pair 1 No.750 05844011 5.99 SGD
In stock
22.6 Nitrile rubber (NBR) Polyester 7.9 26.0 L Blue 253-3561 1Pair 1 No.750 05844027 5.99 SGD
In stock
24.2 Nitrile rubber (NBR) Polyester 8.3 28.0 LL Blue 253-3570 1Pair 1 No.750 05844036 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 8
3 star 4
2 star 0
1 star 0
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
Removal of metal from cutting pallet
5
From Japan
On 2018-03-09 19:01:32
It is soft and does not slide on both tools and workpieces. There is no change in water-soluble cutting oil.
This review is about item#5844036.
Oil change at the time of car maintenance, replacement of grease
4
From Japan
On 2018-03-07 19:44:46
I ordered L size, but it is big if you put it with bare hands. So we are wearing gloves and using it. I think that durability is quite good. I think that it is good if you have a long type.
This review is about item#5844036.
Fish Filter
5
From Japan
On 2018-01-30 20:47:15
The feeling of use is soft and easy to work, the inside is cotton and the work in winter is not cold and easy.
This review is about item#5844002.
It withstands oil work well.
3
From Japan
On 2017-11-15 18:14:54
It is useful for processing of waste oil, work covered with oil, etc. It also has durability.
This review is about item#5844011.
Used for oil change of motorcycle
5
From Japan
On 2017-05-14 18:46:20
He is 165 cm in height, but he was just right size in M ​​size. I exchanged the oil immediately after stopping, but thanks to this glove it was not hot and the working time was shortened.
This review is about item#5844011.
When manufacturing or shipping, when contacting fish oil
5
From Japan
On 2017-03-07 10:00:47
I am using it all the while. It is harder to become harder than vinyl lobeb and it tends to be long until a hole is made. It is easy to work.
This review is about item#5844036.
When touching fish oil during manufacturing process
5
From Japan
On 2017-03-06 15:35:20
Easy to work, it is hard to harden even after washing several times, so stocks are supplemented as the inventory decreases.
This review is about item#5844036.
I will use it when car wash.
5
From Japan
On 2016-12-22 17:57:17
It is very soft and easy to use when fitting to hands and blowing up.
This review is about item#5844027.
For painting work, for car wash
5
From Japan
On 2016-07-11 17:09:14
It was quite thick, I thought it was stiff, but unexpectedly soft and it does not hinder work.
This review is about item#05844027.
Used for cleaning industry (vacuum cleaning)
4
From Japan
On 2016-05-31 17:03:43
Easy to use, easy to wash after use.
This review is about item#05844027.

Related Products