Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Antielectricity Line Fit Gloves

4.83 (6)
Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Purpose
Electric and electronic part manufacturing industry Automobile-related industry.
Surface Leak Resistance (ohm)
105 - 7
Material (fiber)
Nylon, etc
Color
Gray
Thickness (mm)
0.6
...see all>
Product Options
ADD TO CART
Weight (g) Size TGK Product Number TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TGK Product Number TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 S 404-23-74-54 - Brown 15.5 6.4 17.0 1Pack(10Pair) 1 A0150 06162405 56.99 SGD
In stock
15 M 404-23-74-55 - White 17.0 6.6 17.0 1Pack(10Pair) 1 A0150 06162414 56.99 SGD
In stock
16 L 404-23-74-56 - Black 18.0 7.0 18.5 1Pack(10Pair) 1 A0150 06162423 56.99 SGD
In stock
13 S - 356-2824 Brown 15.5 6.4 17.0 1Pair 1 A0150 37093856 5.99 SGD
In stock
15 M - 356-2816 White 17.0 6.6 17.0 1Pair 1 A0150 37093831 5.99 SGD
In stock
16 L - 356-2808 Black 18.0 7.0 18.5 1Pair 1 A0150 37093813 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Assembling electrostatic protection products
4
From Japan
On 2017-11-13 15:52:23
It fits fingertips properly and it is very easy to work became.
This review is about item#6162414.
Used for electronic relation
5
From Japan
On 2015-10-06 09:37:45
It feels nice to steak
This review is about item#06162414.
Inspection of precision parts
5
From Japan
On 2015-02-26 14:00:26
It is useful for inspection of precision parts because dust does not stick.
This review is about item#06162414.
Inspection work of precision parts
5
From Japan
On 2014-06-17 17:49:09
It is comfortable to wear, even when used for a long time OK. If you wash your hands, you can use it refreshed the next day. I think that it is the best glove for handling parts that hate dust.
This review is about item#06162423.
Cell phone inspection work
5
From Japan
On 2014-03-06 16:54:46
It is recommended for work that hates static electricity and dust. I purchase it every month.
This review is about item#06162414.
For testing parts of mobile phones
5
From Japan
On 2011-01-21 07:51:36
Both price and durability can be satisfied.
This review is about item#06162405.

Related Products