Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Line Top Gloves

Caution
Can be used by cleaning over and over again depends on neutral detergent Please avoid the use of the chlorine oxidation detergent.
Purpose
Electric and electronic part assembly work
Surface Leak Resistance (ohm)
105 - 7
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (resin) Material (fiber) Middle Finger Length (cm) Overall Length (cm) Size Weight (g) TRUSCO Part Number Color TGK Product Number Thickness (mm) Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (resin) Material (fiber) Middle Finger Length (cm) Overall Length (cm) Size Weight (g) TRUSCO Part Number Color TGK Product Number Thickness (mm) Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 Polyurthane Nylon, etc 6.7 18.5 S - 253-3341 - 404-23-74-57 - Brown 1Pack(10Pair) 1 A0161 06162432 67.99 SGD
In stock
18.0 Polyurethane Nylon, others 7.0 19.0 M - - - 404-23-74-58 - White 1Pack(10Pair) 1 A0161 06162441 68.99 SGD
In stock
18.5 Polyurethane Nylon, others 7.7 20.0 L - - - 404-23-74-59 - Black 1Pack(10Pair) 1 A0161 06162457 68.99 SGD
In stock
15.5 Polyurethane Nylon, etc 6.7 18.5 S 14 253-3341 Gray - 0.6 Gold 1Pair 1 A0161 37093734 6.99 SGD
In stock
18.0 Polyurethane Nylon, etc 7.0 19.0 M 16 253-3359 Gray - 0.6 White 1Pair 1 A0161 37093716 7.99 SGD
In stock
18.5 Polyurethane Nylon, etc 7.7 20.0 L 18 253-3367 Gray - 0.6 Black 1Pair 1 A0161 38834485 7.99 SGD
In stock
ADD TO CART

Related Products