Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material (fiber) Thickness (mm) Middle Finger Length (cm) TRUSCO Part Number Overall Length (cm) Size TGK Product Number Product Name of Hazardous Material AS ONE Part Number Types of Hozardous Materials Color (wrist Part) Gauge Number Around Palms (cm) Weight (g) Material (resin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (fiber) Thickness (mm) Middle Finger Length (cm) TRUSCO Part Number Overall Length (cm) Size TGK Product Number Product Name of Hazardous Material AS ONE Part Number Types of Hozardous Materials Color (wrist Part) Gauge Number Around Palms (cm) Weight (g) Material (resin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Nylon, polyester, and other - 7.2 - 21 S - - - - - - - - Polyurethane 1Pair 1 B0500 75184645 4.99 SGD
In stock
Black Nylon, polyester, etc. 0.7 7.7 - 22 M - - - - - - 18.5 - Polyurethane 1Pair 1 B0500 75184654 4.99 SGD
In stock
Black Nylon, polyester, etc. 0.7 8 - 23 L - - - - - - 19.5 - Polyurethane 1Pair 1 B0500 75184663 4.99 SGD
In stock
black Nylon, polyester, and other - 7.2 - 21 S - Those obtained by synthetic resins foam - Specify combustibles Red 13 16 - Polyurethane 1pack(10pair) 1 - 70752368 29.99 SGD
In stock
black Nylon, polyester, and other - 7.7 - 22 M - Those obtained by synthetic resins foam - Specify combustibles white 13 18.5 - Polyurethane 1pack(10pair) 1 - 70752377 29.99 SGD
In stock
black Nylon, polyester, and other - 8 - 23 L - Those obtained by synthetic resins foam - Specify combustibles gold 13 19.5 - Polyurethane 1pack(10pair) 1 - 70752386 30.99 SGD
In stock
- Nylon - 7.2 - 21 S 404-23-74-14 - 7-658-02 - Yellow - 16 - Polyurthane 1Pack(10Pair) 1 B0500 06162362 29.99 SGD
In stock
- Nylon - 7.7 - 22 M 404-23-74-15 - 7-658-01 - Green - 18.5 - Polyurthane 1Pack(10Pair) 1 B0500 06162371 27.99 SGD
In stock
- Nylon - 8 - 23 L 404-23-74-16 - 7-658-03 - Brown - 19.5 - Polyurthane 1Pack(10Pair) 1 B0500 06162387 30.99 SGD
In stock
- Nylon - 8.8 409-2082 25 XL - - - - Ash - 21.5 - Polyurthane 1Pack(10Pair) 1 B0500 06162396 28.99 SGD
In stock
White Nylon 0.7 7.2 253-3227 21 S - - - - Yellow - 16 16 Polyurethane 1Pair 1 B0500 37092054 4.99 SGD
In stock
White Nylon 0.7 7.7 253-3235 22 M - - - - Green - 18.5 19 Polyurethane 1Pair 1 B0500 37092036 4.99 SGD
In stock
White Nylon 0.7 8 253-3243 23 L - - - - Brown - 19.5 20 Polyurethane 1Pair 1 B0500 37092011 3.99 SGD
In stock
White Nylon 0.7 8.8 354-2785 25 XL - - - - Ash - 21.5 23 Polyurethane 1Pair 1 B0500 37092072 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
At the time of folding a bag material of PP material
4
From Japan
On 2018-04-25 12:10:25
There are many similar products, but B0500 is very strong and lasts long.
This review is about item#6162371.
Used for appearance work of metal parts
4
From Japan
On 2017-07-20 14:41:17
Since fibers and fine dust etc. do not come out and there is no thing to adhere to the parts, it is very useful at the time of the appearance work. However, I felt that the price was high, so I made it to ★ 4.
This review is about item#6162371.
Packing of metal products
4
From Japan
On 2016-05-18 16:10:25
It is not slippery, it is also suitable for fine work without damaging the product. It becomes a substitute for vinyl and cotton gloves. Durability is also good.
This review is about item#06162387.
Farm work
3
From Japan
On 2016-05-02 20:27:16
Since it was thicker than I thought, I thought it would be nice to have something thinner.
This review is about item#06162371.
Car maintenance
4
From Japan
On 2016-02-10 18:41:16
I am using it in maintenance of a car. It was thin and fitted well, and it was able to cope with fine work as well. As hope, I think that there are different colors of black or navy blue.
This review is about item#37092036.
Inspection work at customers
3
From Japan
On 2015-10-13 14:38:46
We purchase because we use the same gloves when we work with our customers. It is staff 's opinion that it is soft and easy to use than the glove I normally use, but it also feels a little weak.
This review is about item#06162387.
Glass packing work
5
From Japan
On 2015-08-10 08:11:52
We manufacture tempered glass. I use it when packing work so that fingerprints etc. do not stick to the glass. It is safe because it does not slide easily because it has a fit. It is more economical than other companies' nylon gloves and is used for about 2 years.
Assembly work in a clean room
5
From Japan
On 2015-04-14 21:24:14
I like the softness.
This review is about item#06162371.
When repairing automobiles etc. Assembling work parts on foot (painted) Protective gloves
5
From Japan
On 2015-01-29 20:04:54
It is not too thin, it does not have a feeling of pressure when fitting, it is light and can be used for almighty as it protects even when touching rough things etc. from exactly detailed work, and price is also inexpensive compared with the commodity of comparable level so it is handy.
This review is about item#06162396.
We are using it for inspection work.
5
From Japan
On 2014-11-29 15:26:35
It is thin and there is a fit. Although it is stated in the middle finger size, I think that it becomes a glove that fits more workers if there are abundant variation in size.
This review is about item#06162362.

Related Products