Buy more than* S$200* and get FREE SHIPPING

Fit Gloves

5.00 (4)
Purpose
Light electrical, precision, and general mechinery assembly work Various institutions Agriculture and gardening.
Gauge Number
13
Color
White
Thickness (mm)
0.6
Material
Nylon
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TRUSCO Part Number TGK Product Number Mass (g/pair) AS ONE Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TRUSCO Part Number TGK Product Number Mass (g/pair) AS ONE Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 S 354-2840 404-23-74-04 - 7-052-19 Yellow 15.5 6.4 1Pack(10Pair) 1 B0610 03341204 26.99 SGD
In stock
18 M 303-4470 404-23-74-05 - 7-052-09 Green 17 6.6 1Pack(10Pair) 1 B0610 03341213 26.99 SGD
In stock
19 L 303-4461 404-23-74-06 - 7-052-29 Brown 18 7.0 1Pack(10Pair) 1 B0610 03341222 26.99 SGD
In stock
21 XL 354-2858 - 18 - Ash 19 8.1 1Pack(10Pair) 1 B0610 37092474 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sorting work etc
5
From Japan
On 2016-03-31 14:46:15
It has good reputation because it's durable
This review is about item#03341213.
Used when handling inspection products
5
From Japan
On 2014-12-10 16:10:51
I have used it for many years. It is very easy to use. I bought it with monotaro because money was less expensive than other companies! It is!
This review is about item#03341213.
Painting work
5
From Japan
On 2013-10-23 16:40:34
It is a little expensive in terms of price. The use period is stronger than the thought rather than the feeling, it can be used for a long time. good!
Maintenance etc. Detailed work
5
From Japan
On 2011-07-15 13:08:40
In a hot fit that is very fit and easy to use, gloves are bad feeling, so if you are of this type you can not mind it
This review is about item#03341222.

Related Products