Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Vinyl Gloves

5.00 (1)
Purpose
Agriculture, fishing industry, cleaning service industry,, automobile-related industry, engineering works constructive industry, horticulture industry
Material (reverse side)
Rayon / cotton
Overall Length (cm)
26
Color
Green
Material
Vinyl chloride
Description 2
Less fatigue with a soft feeling even during long duration of work
...see all>
Product Options
ADD TO CART
TRUSCO Part Number TGK Product Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number TGK Product Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-7698 - 19 7.2 S 1Pair 1 No.150 06149281 -
Discontinued
[x]
354-7680 404-87-09-89 21.5 7.4 M 1Pair 1 No.150 06149297 -
Discontinued
[x]
354-7671 404-87-09-90 23 7.8 L 1Pair 1 No.150 06149306 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural machine repair, agricultural work
5
From Japan
On 2015-03-11 21:28:14
I used it from about 20 years ago, but I was sorry to say that it was discontinued. Very easy to use and liked. I am glad to find this time. It is economical to use while washing ·
This review is about item#06149297.

Related Products