Buy more than* S$200* and get FREE SHIPPING

Oil-Resistant Thin Gloves No.160

4.25 (12)
Purpose
Automobile-related industry, machinery industry
Overall Length (cm)
30
Color
Blue
Thickness (mm)
About 0.15
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 M 365-9399 20 1Pair 1 No.160 06149315 2.99 SGD
In stock
8.1 L 365-9381 22 1Pair 1 No.160 06149324 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Part inspection work
4
From Japan
On 2017-11-09 00:18:39
Very easy to use, there is no sense of stiffness and it is easy to work. Just because it is thin, I think that it is nice to cost if it is a bit more upper. As a further request, I am glad that there is one-handed sale.
This review is about item#06149324.
Various work
5
From Japan
On 2016-02-10 17:54:09
Although it is inexpensive, I think that it is sufficient feeling of use.
This review is about item#06149324.
Painting work
5
From Japan
On 2015-06-02 17:06:51
There is no problem for the use of solvent
This review is about item#06149324.
Bicycle maintenance
5
From Japan
On 2015-03-18 22:08:52
cheap! It is OK.
This review is about item#06149315.
It is used for parts inspection etc.
5
From Japan
On 2014-03-09 16:05:39
It is a vinyl glove which is used for parts inspection etc. and is very easy to handle for handling parts. Just as an improvement point, gloves are a bit thin, so weak points are weak point ...! Will it become unwieldy if it makes it thick? Please try hard.
This review is about item#06149315.
Automobile oil change
4
From Japan
On 2014-02-21 18:14:43
I think that it is a classic glove.
This review is about item#06149324.
Separation of food miscellaneous works
4
From Japan
On 2014-01-14 19:33:25
I feel cramped when I take off, when I take off my hand is normal size, so I bought M. Other than that there is no inconvenience.
This review is about item#06149315.
For light work in the factory
5
From Japan
On 2011-09-27 11:01:22
I purchase it under 100 yen for other companies. Since it arrives the next day, I bought it in an emergency, but please review the price.
This review is about item#06149324.
Air blowing & deburring after metal working
2
From Japan
On 2011-08-31 02:35:03
It is nice to be able to work fine work with gloves on but it will tear in two weeks and will tear.
This review is about item#06149324.
Parts cleaning work
2
From Japan
On 2011-01-20 23:28:54
It's soft and workable, but the hole was punctured soon. I would like you to make the first joint part of the finger a little thick.
This review is about item#06149315.

Related Products