Buy more than* S$200* and get FREE SHIPPING

Powerful Grip No.360, Nitrile Type

4.43 (28)
...see all
Product Options
ADD TO CART
Materials (glove) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Gauge Color Content of Hazardous Material Material TRUSCO Part Number Strength Mass (g/sheet) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (glove) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Gauge Color Content of Hazardous Material Material TRUSCO Part Number Strength Mass (g/sheet) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 7.7 23 M 10 - 32g - - - 32 21 1bag(10pair) 1 No.360-10P 57914316 50.49 SGD
In stock
- - 8.0 24 L 10 - 36g - - - 36 22 1bag(10pair) 1 No.360-10P 57914334 49.92 SGD
In stock
- - 8.2 25 LL 10 - 38g - - - 38 24 1bag(10pair) 1 No.360-10P 57914352 50.87 SGD
In stock
Cotton and polyester Nitrile rubber 7.7 23 M - Blue - Cotton, polyester 253-3456 Big 32 21 1Pair 1 No.360 06126696 5.08 SGD
In stock
Cotton and polyester Nitrile rubber 8.0 24 L - Blue - Cotton, polyester 253-3464 Big 36 22 1Pair 1 No.360 06126705 5.50 SGD
In stock
Cotton and polyester Nitrile rubber 8.2 25 LL - Blue - Cotton, polyester 354-7809 Large 38 24 1Pair 1 No.360 06126714 5.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.43
28 Customer Reviews
The reviews are automatic translation.
Heavy work
4
From Japan
On 2017-04-17 16:47:22
It is a heavy youth without tearing, stabbing it. I also used it for the glass breakout. I can not cut it. I did not perforate. But a little knitting is loose. It 's okay to close it tightly.
Car maintenance
3
From Japan
On 2017-04-11 09:42:19
Even if it gets wet it can be gripped firmly. Because it is tough, I do not like fine work.
This review is about item#6126714.
Farm work
2
From Japan
On 2017-02-05 09:47:56
I was satisfied with durability and continued to purchase, but recently purchased parts are quick to break. . Was the specification changed? I think so. . .
This review is about item#6126705.
Organization of arrival goods etc.
5
From Japan
On 2016-12-14 08:44:04
If it is a general glove, dirt will penetrate and the hand will become dirty, but if this is done it will not get dirty. Because it does not slide in the work carrying cardboard box etc, it is safe. Since it is a nitrile, oil resistance is also durable, so it is saved.
This review is about item#06126696.
Other
5
From Japan
On 2016-12-12 19:57:55
I have not sold it recently in stores. I will do my best. Mmmmmmmmmmm
This review is about item#6126696.
Civil work and carpentry work
5
From Japan
On 2016-11-07 23:24:50
I think that it is easy to use and grip power and it is good for price
This review is about item#6126714.
Chainsaw work
5
From Japan
On 2016-10-24 22:03:14
It's good not to be attacked by chainsaw oil. Rubber stripping will melt with oil, but this guy does not melt, it is the most reliable guy with nitrile gloves. The gloves are showers.
This review is about item#6126696.
To chainsaw work
4
From Japan
On 2016-10-22 22:01:19
Compared with green grip M size, it is made slightly larger, wrist place is loose, oil does not pierce, it resists wear, rubber surface is small unevenness and grip feeling is weak ~ . As chain sawing work, chain oil reaches gloves so this product is the best for oil so far as an oil resistant glove.
This review is about item#6126696.
Glass · Metal handling
5
From Japan
On 2016-08-06 20:36:16
I do not slip, I do not get stuck, nice. However, it is dirty and poi without it. I guess it is.
This review is about item#06126696.
Logistics, machining
5
From Japan
On 2016-07-15 15:09:54
I have used various types of gloves, but this lasts the longest. It is also relatively strong for sharp metal scratches such as chips, and it is good that the rubber part is not sloppy with oil. I have been using repeat for over 10 years.
This review is about item#06126705.

Related Products