Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) 2015 Trusco Published Pages Materials (sliding resistant) 2014 TRUSCO Published Page Middle Finger Length (cm) Color (wrist Part) Overall Length (cm) Materials (glove) Size Mass (g /package) Color Thickness (mm) TRUSCO Part Number Gauge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) 2015 Trusco Published Pages Materials (sliding resistant) 2014 TRUSCO Published Page Middle Finger Length (cm) Color (wrist Part) Overall Length (cm) Materials (glove) Size Mass (g /package) Color Thickness (mm) TRUSCO Part Number Gauge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18.5 3 0278 Nitrile rubber 3-0117 7.4 Yellow 20 Nylon / polyester / Other S 300 Gray 0.7 432-3092 13 1Bag(10Pair) 1 NO370-S10P 89594391 35.99 SGD
In stock
17.5 20 - - - 7.7 - 22.0 - M - - - - 13 1bag(3pair) 1 No.370-3P 57914465 12.99 SGD
In stock
18.5 21.5 - - - 7.9 - 23.0 - L - - - - 13 1bag(3pair) 1 No.370-3P 57914483 12.99 SGD
In stock
- 21.5 - - - 7.9 - 23 - L 370 - 0.7 432-3068 13 1pack(10pair) 1 NO370-L10P 89594364 35.99 SGD
In stock
- 22.5 - - - 8.1 - 24 - LL 430 - 0.7 432-3076 13 1pack(10pair) 1 NO370-LL10P 89594373 35.99 SGD
In stock
- 20.0 - - - 7.7 - 22 - M 350 - 0.7 432-3084 13 1pack(10pair) 1 NO370-M10P 89594382 35.99 SGD
In stock
15 18.5 - - - 7.4 - 20.0 - S - - - - 13 1bag(3pair) 1 No.370-3P 57914422 12.99 SGD
In stock
15 18.5 - Nitrile rubber - 7.4 - 20.0 - S - Gray - 354-7825 - 1Pair 1 No.370 06126723 4.99 SGD
In stock
17.5 20 - Nitrile rubber - 7.7 - 22.0 - M - Gray - 253-3472 - 1Pair 1 No.370 06126732 4.99 SGD
In stock
18.5 21.5 - Nitrile rubber - 7.9 - 23.0 - L - Gray - 253-3481 - 1Pair 1 No.370 06126741 4.99 SGD
In stock
21.5 22.5 - Nitrile rubber - 8.1 - 24.0 - LL - Gray - 354-7817 - 1Pair 1 No.370 06126757 4.99 SGD
In stock
15 18.5 - Nitrile rubber - 7.4 - 20.0 - S - Gray - - - 1Pack(3Pair) 1 No.370-3P 35281556 11.99 SGD
In stock
17.5 20 - Nitrile rubber - 7.7 - 22.0 - M - Gray - - - 1Pack(3Pair) 1 No.370-3P 35281565 11.99 SGD
In stock
18.5 21.5 - Nitrile rubber - 7.9 - 23.0 - L - Gray - - - 1Pack(3Pair) 1 No.370-3P 35281574 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 9
3 star 4
2 star 3
1 star 0
Review Rating: 4.61
66 Customer Reviews
The reviews are automatic translation.
hardware
5
From Japan
On 2018-01-22 14:41:17
It is good that the screws are kept till the gloves, Moreover, it is cheap and saved.
This review is about item#89594382.
For every work
5
From Japan
On 2018-01-09 22:41:38
I find it useful when working. I like the handy and easy to use.
This review is about item#35281574.
Construction work
5
From Japan
On 2017-12-22 16:41:58
It does not slide, it is easy to have heavy objects. It gets thick and it feels nice.
This review is about item#35281556.
Pine pruning, maintenance of power tools.
5
From Japan
On 2017-10-24 09:12:33
Since there is no unnecessary clearance and the feeling of a feeling is good, I have used it from before.
This review is about item#89594364.
Outdoor work etc., it is used for everything.
5
From Japan
On 2017-10-05 14:55:00
This glove is durable, and it is used for cleaning, etc. from outdoor work, but it also has good durability and is useful.
This review is about item#89594373.
For motorcycle maintenance
5
From Japan
On 2017-09-12 19:28:24
Personally purchased because it is easy to use and is easy to use at work. Elasticity is also satisfactory, the sense of the fingertip is transmitted so much, I like the hands do not get dirty as it is a nitrile tie. It is also attractive that the price is affordable.
This review is about item#35281565.
Maintenance of agricultural machinery
5
From Japan
On 2017-06-14 08:55:02
Even with the maintenance of machines with oil, mud etc, hands are almost unclean unlike gloves. Even if the gloves themselves get dirty they will almost get rid of dirt if they blow clean with a brake. If you wash it with detergent, you will regain original form again. As a result, the running cost does not allow other gloves to follow!
This review is about item#35281565.
During construction work
5
From Japan
On 2017-05-22 15:08:04
I have been trying this product forever. It is strong and lasts long, but it will be saved if you can reinforce parts other than rubber a little more.
This review is about item#89594364.
easy work
2
From Japan
On 2017-02-15 10:09:05
I bought M and L, 1 pack (10 pairs), but I regret that I did not think that 10 bags were bundled together in a single bag like a glove like in a simple packaging. I wanted you to describe simple packaging etc on the purchase screen. In the future, I will purchase 1 pack (3 pairs) in a bag for each 1 pair.
This review is about item#89594382.
Car maintenance
4
From Japan
On 2017-02-01 15:25:34
We purchased on site staff individually, but we listened to the reputation and bought in bulk at the company. However, since there is only about 4 yen difference in the unit price of 3 double pairs and 10 double pairs, we order only 3 size each size.
This review is about item#35281556.

Related Products