Buy more than* S$200* and get FREE SHIPPING

Arm Cover

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Purpose
For work using water, such as agriculture, fisheries, fishery, cleaning and service industries
Overall Length (cm)
38.0
Thickness (mm)
About 0.1
Material
Vinyl chloride (Non-phthalate plasticizer)
TGK Product Number
404-87-04-05
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12Pair) 1 No.935 06126583 35.49 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
4
From Japan
On 2014-01-27 13:39:52
Water in the wrist is too loose, but when you do not use water you do not mind. On the other hand, the rubber on the other side is too strong, it will not fall off, but when you are wearing lots of clothes for now it's hard to move your arms. Besides, the material etc was very good.
This review is about item#06126583.

Related Products