Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Tool Box

Outer Dimensions (Length L x Width W x Height H) (mm)
385x202x140
Color
Sky blue
Weight (kg)
0.86
Material
Copolymer
Specification
With tray. Partition plate with locking feature. Stucking is possible.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-385 (with medium-dish) 02447627 -
Discontinued
[x]
ADD TO CART

Related Products