Buy more than* S$200* and get FREE SHIPPING

Y Type Box

3.00 (1)
Color
Blue
Material
Steel
...see all>
Product Options
ADD TO CART
Outer Dimensions (Length L x Width W x Height H) (mm) Partition Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Specification Inner shape dimensions (H height LxWxwidth length (H2)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length L x Width W x Height H) (mm) Partition Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Specification Inner shape dimensions (H height LxWxwidth length (H2)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
620x180x125 None 614x177xH124(90) 620x180x125 Inverted V type, locking possible 614x177x124(90) 1PC 1 Y-610 47313533 70.99 SGD
In stock
- None 297x149xH100(69) 300x150x100 Inverted V type Locking possible - 1PC 1 Y-300 02447916 24.99 SGD
In stock
- Pear 347 X 149 X H100 (69) 350 x 150 x 100 Inverted V type Locks allowed - 1PC 1 Y-350 02172502 26.99 SGD
In stock
- Pear 407 X 149 X H100 (69) 410 x 150 x 100 Inverted V type Locks allowed - 1PC 1 Y-410 02172527 26.99 SGD
In stock
- Pear 447x149xH100 (69) 450x150x100 Inverted V type Locks allowed - 1PC 1 Y-450 02447925 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tool maintenance
3
From Japan
On 2015-10-30 11:47:38
Because it is an orthodox style it can be used stably.
This review is about item#02172502.

Related Products