Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductor Size (mm)
10x50
Clamp Opening Diameter (phi mm)
36
Alternating Current (A)
6/15/60/150/600
Frequency Characteristics
50/60Hz
Temperature
-10 to +200deg C
DC Voltage (V)
60
Resistance (omega)
1k/100k
AC Voltage (V)
150/300/600
Dimensions (Height H x Width W x Depth D) (mm)
221x97x43
Withstand Voltage
5550VAC
Weight (g)
420
Type
Clamp Meters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAM600S 03358573 129.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products