Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Insulation Resistance Meter

2.00 (1)
Applied Voltage (V)
500
Insulation Resistance Value Scale (Mohm)
0.05 - 0.1 - 50 - 100
DC Voltage (V)
60 (Allowable differential / maximum piling value, within +/- 5%)
AC Voltage (V)
600 (Allowable differential / maximum piling value within +/- 5% [sine wave AC / 50-60 Hz])
Dimensions (Height H x Width W x Depth D) (mm)
144x99x43
Power
6LR61 (9V STACKED ALKALINE BATTERIES) x 1
Weight (g)
About 310
TRUSCO Part Number
284-8520
Accessories
TEST LEADS (TL-508S), (C-08S) CARRYING CASE AND INSTRUCTION MANUAL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDM508S 03359142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used in the repair diagnosis in the environment tester.
2
From Japan
On 2007-10-12 21:41:49
Specification as using the new alkaline batteries (voltage calibrated tester be measured using just in case) directs a needle in a battery check operation where was it is in the half. Slower measurement (both equivalent to buy two).
This review is about item#03359142.

Related Products