Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Multi-Tester

4.48 (21)
Purpose
The high resistance to maximum 200Mohm measurable.Up to 0.01micro - 1000microF condenser measurable. Resistance measurement the check of LED is possible at the terminal voltage of 3V. usually also check of the electric battery and the coin electric batt, The high resistance to maximum 200Mohm measurable.Up to 0.01micro - 1000microF condenser measurable. Resistance measurement the check of LED is possible at the terminal voltage of 3V. usually also check of the electric battery and the coin electric battery
Static Capacity
0.01micro to 1000 micro F
Parameter Sensitivity
60.0microA
Incorporated Fuse
phi5.2x20mm(250V/0.5A)
Accurate Temperature and Humidity Range
No condesation in the range of 23+/-2deg C, 5 to 75%RH
Battery Check
1.5V/1.5V Coin cell battery
DC Current
60micro/30m/300mA
Range Switching
Manual
Frequency Characteristics
30 - 80kHz(AC12V) 30 - 20kHz(AC30V)
DC Voltage (V)
0.3(5kohm)/3/12/30/120/600(20kohm/V)
Resistance (omega)
2k/20k/2M/200M
AC Voltage (V)
12/30/120/300/600(9kohm/V)
Dimensions (Height H x Width W x Depth D) (mm)
159.5x129x41.5
Power
R6P (AA batteries) x2
Weight (g)
About 320
Type
Analog multi-tester
TRUSCO Part Number
284-8571
Accessories
Instruction manual, hand strap, spare fuse, test leads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-18D 02450305 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle etc
5
From Japan
On 2018-05-15 15:10:19
Second purchase of the same model at all. Analog is very easy to use and easy to use.
This review is about item#2450305.
Electrical repair
4
From Japan
On 2017-12-21 09:19:11
A case with good size is good for bringing in on site with lid
This review is about item#2450305.
Electrical installation work
3
From Japan
On 2017-01-24 14:06:46
I use it something as I thought. It used to be a vinyl case in the past but ... I do not know if it is good for a while.
This review is about item#2450305.
For experiment
5
From Japan
On 2016-11-04 23:03:18
The function is substantial for price, it is convenient size for carrying and it is high use value. It is mainly used in field experiments.
This review is about item#2450305.
Measurement of electric circuit
5
From Japan
On 2016-08-10 17:33:56
Price is attractive. I am satisfied with the outdated analog.
This review is about item#2450305.
Electrical circuit check work
5
From Japan
On 2016-07-14 01:17:11
I have assembled the kit of KIT - 8D before, but I think that the feeling of use is the closest and it has no discomfort.
This review is about item#02450305.
Electricity supply and resistance inspection etc
5
From Japan
On 2016-07-07 08:35:20
Easy to use because the runout of the needle is easy to see.
This review is about item#02450305.
It was used to investigate conduction of electric products and agricultural machinery etc.
4
From Japan
On 2016-01-10 22:02:46
It was easy and good to investigate electrical continuity. If you want a greedy place, there is only one centimeter of gold place ahead of the code so it is easier to measure if it is about 2 cm longer.
This review is about item#02450305.
Used for maintenance
4
From Japan
On 2015-10-05 14:53:29
It is the easiest to use in the standard. Easy to explain to new recruits, easy to handle.
This review is about item#02450305.
Used for voltage measurement and resistance measurement at work.
5
From Japan
On 2015-06-24 18:24:59
It is said that this tester is said to be good from the same business and tried to purchase but it is more convenient to use than expected, I would like you to have a magnet seat on the back of the case by standard, the size of the case later I think that it will be better if it is smaller.
This review is about item#02450305.

Related Products