Buy more than* S$200* and get FREE SHIPPING

Self Power Source Total Counter

3.00 (3)
...see all>
Product Options
ADD TO CART
Number of Digits Wiring Connections Operating Temperature Range (deg C) Weight (g) Battery Life Counting Method Reset Batteries Character Height (mm) Maximum Counting Speed Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Digits Wiring Connections Operating Temperature Range (deg C) Weight (g) Battery Life Counting Method Reset Batteries Character Height (mm) Maximum Counting Speed Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Screw terminal -10 to +55(No freezing) 60 7 years (replaceable ) Adding Remote and front 3.6V 1 / 2AA lithium battery built-in 10.6 20Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-8110 37654461 90.99 SGD
Shipped after 2018-07-03
7 - - - - - - - 8 30Hz   1pc 1 GR2-C100 37654486 68.99 SGD
In stock
7 - - - - - - - 8 30Hz   1pc 1 GR2-C000 37654477 68.99 SGD
Shipped after 2018-07-04
7 - - - - - - - 8 20Hz   1pc 1 GR2-C010 37654495 82.99 SGD
Shipped after 2018-07-04
7 - - - - - - - 8 20Hz   1pc 1 GR2-C110 37654504 78.99 SGD
In stock
8 Screw terminal -10 to +55(No freezing) 60 7 years (replaceable ) Adding Remote 3.6V 1 / 2AA lithium battery built-in 10.6 30Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-8000 37654434 62.99 SGD
Shipped after 2018-07-02
8 Screw terminal -10 to +55(No freezing) 60 7 years (replaceable ) Adding Remote 3.6V 1 / 2AA lithium battery built-in 10.6 20Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-8010 37654452 81.99 SGD
Shipped after 2018-07-02
8 Screw terminal -10 to +55(No freezing) 60 7 years (replaceable ) Adding Remote and front 3.6V 1 / 2AA lithium battery built-in 10.6 30Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-8100 37654443 70.99 SGD
Shipped after 2018-07-03
6 Screw terminal -10 to +55(No freezing) 60 7 years (replaceable ) Adding Remote 3.6V 1 / 2AA lithium battery built-in 10.6 20Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-6010 37654425 84.99 SGD
Shipped after 2018-07-03
6 Screw terminal -10-+55 (not freezing) 60 Seven years (exchange is possible) Addition Remote & front 3.6V 1 / 2AA lithium battery built-in 10.6 30Hz   1PC 1 GC2-6100 06126531 60.99 SGD
In stock
6 Screw terminal -10-+55 (not freezing) 60 Seven years (exchange is possible) Addition Remote & front 3.6V 1 / 2AA lithium battery built-in 10.6 20Hz   1PC 1 GC2-6110 06126547 80.99 SGD
In stock
6 Screw terminal -10 to +55 (not freezing) 60 7 years (Exchangeable) Addition Remote 3.6V 1 / 2AA lithium battery built-in 10.6 30Hz *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GC2-6000 37654416 60.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Update of battery life expired
4
From Japan
On 2014-11-24 00:56:18
The one used until recently was welded internal battery and "Battery exchange" could not be done This time it was possible to replace the battery (it seems to have been improved) * Future Battery Life 7 years Are you using this machine until?
This review is about item#06126531.
It is used to count the number of bending machines of press brake (bender).
2
From Japan
On 2013-03-27 13:49:54
I want something that can display the number of bends and the number.
This review is about item#06126531.
Food packaging machine
3
From Japan
On 2013-02-04 20:48:37
I only trial operation (200 rpm), I do not know well but trial operation is good. Very good.
This review is about item#06126531.

Related Products