Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Length Measure Counter

Weight (g)
545
...see all>
Product Options
ADD TO CART
Measurement Speed (m/min) Direction of Rotation Maximum Counting Speed Number of Digits Type Display Units Reset Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Speed (m/min) Direction of Rotation Maximum Counting Speed Number of Digits Type Display Units Reset Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Left rotation 30mpm 5-digit Type II 0.1m Knob system 1PC 1 MWC3:10-5(II) 06126504 149.99 SGD
In stock
300 2 holes 300mpm 2 holes 2 holes 1m 2 holes 1PC 1 Two holes 05248171 139.99 SGD
In stock
30 Rotate Right 30mpm 5-Digit I Model 0.1m Knob system 1PC 1 MWC-3:10-5([I]) 05248187 139.99 SGD
In stock
300 left rotation 300mpm 5-Digit II Model 1m Knob system 1PC 1 MWC3:1-5 (II) 06126495 139.99 SGD
In stock
ADD TO CART

Related Products