Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Hand Truck

Shelf Interval (mm)
250
Pallet Dimension (mm)
604x388
Handle Height (mm)
850
Floor Level (mm)
155
Load Capacity (kg)
100
Wheel Diameter (phi mm)
100
Color
Blue
...see all>
Product Options
ADD TO CART
Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three-stage handle both 13.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PR-009 03370026 -
Discontinued
[x]
3 Dan-hen handle 12.5   1PC 1 PR-008 03370017 -
Discontinued
[x]
ADD TO CART