Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bubble Cushion Sheet

Air Particle Height (mm)
4
Air Particle Diameter (mm)
10
Length (m)
1.2
Width (mm)
900
Length (mm)
1200
Type
Buffer material (air)
Application
For packing a fragile
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1Sheet) 1 SF-B042 05828444 7.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products