Buy more than* S$200* and get FREE SHIPPING

Beakers,Griffin,low form with spout

5.00 (7)
...see all>
Product Options
ADD TO CART
AS ONE Part Number JIS Class Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Material TGK Product Number Caliber Outer Diameter(phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number JIS Class Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Material TGK Product Number Caliber Outer Diameter(phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-214-21 JR-1 (borosilicate glass -1) 250 230x360 Yes 1000 10000 Borosilicate glass 371-01-01-21 - - 1PC 1 010020-1000051 02884585 339.99 SGD
Shipped after 2018-01-26
6-214-10 JR-1 (borosilicate glass -1) 250 180x270 Yes 500 5000 Borosilicate glass 371-01-01-20 - - 1PC 1 010020-500051A 02884576 149.99 SGD
In stock
6-214-12 JR-1 (borosilicate glass -1) 250 30x40 Yes 5 10 Borosilicate glass 371-01-01-02 - - 1PC 1 010020-1061A 02884463 6.99 SGD
In stock
- - - - - - 3000 - - 153 225 1box(4pc) 1 010020-300051A 18974655 349.99 SGD
Shipped after 2018-01-26
6-214-01 JR-1 (Borosilicate glass -1) 250 40x50 Available 10 30 Borosilicate glass 371-01-01-04 - - 1PC 1 010020-3051A 02884481 6.99 SGD
In stock
6-214-02 JR-1 (Borosilicate glass -1) 250 46x61 Available 10 50 Borosilicate glass 371-01-01-05 - - 1PC 1 010020-5051A 02884497 5.99 SGD
In stock
6-214-03 JR-1 (Borosilicate glass -1) 250 55x73 Available 10 100 Borosilicate glass 371-01-01-06 - - 1PC 1 010020-10051A 02884506 5.99 SGD
In stock
6-214-04 JR-1 (Borosilicate glass -1) 250 67x90 Available 25 200 Borosilicate glass 371-01-01-09 - - 1PC 1 010020-20051A 02884515 6.99 SGD
In stock
6-214-05 JR-1 (Borosilicate glass -1) 250 78x105 Available 50 300 Borosilicate glass 371-01-01-11 - - 1PC 1 010020-30051A 02884524 7.99 SGD
In stock
6-214-06 JR-1 (Borosilicate glass -1) 250 90x121 Available 50 500 Borosilicate glass 371-01-01-13 - - 1PC 1 010020-50051A 02884533 11.99 SGD
In stock
6-214-07 JR-1 (Borosilicate glass -1) 250 110x151 Available 100 1000 Borosilicate glass 371-01-01-16 - - 1PC 1 010020-100051A 02884542 21.99 SGD
In stock
6-214-08 JR-1 (Borosilicate glass -1) 250 135x200 Available 250 2000 Borosilicate glass 371-01-01-18 - - 1PC 1 010020-200051A 02884551 52.99 SGD
In stock
6-214-09 JR-1 (Borosilicate glass -1) 250 153x225 Available 250 3000 Borosilicate glass 371-01-01-19 - - 1PC 1 010020-300051A 02884567 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:11:10
I made it safe to use it made in Japan Also, it is cheaper than the others so I want to purchase it next time.
This review is about item#02884515.
Experiment
5
From Japan
On 2015-12-22 04:12:51
There were no burrs and the mouth was smooth and easy to use. I also want to purchase the next time shipping is saved on the day.
This review is about item#02884515.
To pour liquid
5
From Japan
On 2015-12-21 13:36:40
The angle of the spout is good. It is convenient to be poured without leaking.
This review is about item#02884542.
Fabric dorsa water for painting
5
From Japan
On 2015-11-29 14:42:11
The memory was easy to see and the price was cheap so I was able to do very good shopping.
This review is about item#02884515.
Shampoo manufacture
5
From Japan
On 2015-07-26 15:57:38
I can use it without problems.
This review is about item#02884533.
Used as "receiving" when extracting coffee for watering.
5
From Japan
On 2015-07-16 15:16:51
It is used for customers of large numbers. Stable and plenty filled, "registration" of how much it was extracted by the scale is quickly attached. Convenient It is an excellent one.
This review is about item#02884551.
As a laboratory instrument
5
From Japan
On 2013-12-04 17:10:05
Quality is sufficient. It is cheaper than orders from other companies. It is good to arrive soon.
This review is about item#02884533.

Related Products