Buy more than* S$200* and get FREE SHIPPING

Drip-Proof Pen Type Thermometer

3.00 (2)
AS ONE Part Number
6-7948-01
Sensor Probe
3.5 mm x 110 mm
Sampling
1 time/second
Resolution (deg C)
0.1
Pricision (deg C)
+/-1
Sensor
Thermistor
Measurment Range (deg C)
-10 - 220
Power
LR-44 BATTERIES (1.5 V) 1 PIECE
Outside Dimension (mm)
Displaying part of 47 mm diameter x 16 t
Overall Length (mm)
177
Model
CT-410WR
TGK Product Number
882-70-24-01
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-410WR 03014882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to measure the hot water at a temperature of from water heater
5
From Japan
On 2016-02-26 11:15:23
I bought for the purpose of measuring the water outlet temperature of from the water heater, but the temperature is also The new model even anything body temperature. There is no place where it can be used as a practical problem.
This review is about item#03014882.
It was measured in steam.
1
From Japan
On 2012-06-04 19:20:33
I tried to measure the temperature in 120 degrees steam but the plastic of the thermometer was deformed and broke.
This review is about item#03014882.

Related Products