Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Room Cloth, "Bemcot"

4.50 (30)
Material
Cellulose (cupra) 100%
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Class AS ONE Part Number Sheet Size (mm) TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Class AS ONE Part Number Sheet Size (mm) TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337-4360 1000-10000 7-663-01 250x250 - 4 1296 3-2825 4 fold 1Box(100Sheetx30Bag) 1 M-3II 09995982 309.99 SGD
In stock
- 1000 to 10000 7-663-02 150x150 703-55-84-14 - - - 1Box(150Sheetx40Bag) 1 M-1 02968375 249.99 SGD
In stock
- 1000 to 10000 - 250x250 - - - 4-Fold 1Bag(100Sheet) 1 M-3[II] 09995991 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.50
30 Customer Reviews
The reviews are automatic translation.
Maintenance of professional video equipment
4
From Japan
On 2018-05-30 14:29:22
It is thicker than Kimwipe and is ideal for cleaning the exterior. If it is a bit cheaper ....
This review is about item#9995982.
During machine maintenance
4
From Japan
On 2017-12-27 21:01:06
We are using standard products in the past, we plan to purchase more than one in the future.
This review is about item#9995991.
·
4
From Japan
On 2017-05-19 21:42:58
With feeling close to flexible cloth, it was almost able to use for cleaning for feeling close to cloth towel.
This review is about item#9995991.
Coating work
5
From Japan
On 2017-05-18 08:30:15
Use it for silicone coating such as a washbowl or artificial marble top plate. Since fibers do not remain, the finish is good.
This review is about item#09995991.
Cleaning work of the projector
5
From Japan
On 2017-03-23 16:48:08
Because I just started using it, I think that it is easy to use it for now as it is not a problem
This review is about item#9995991.
Wipe the record
5
From Japan
On 2016-12-08 14:38:19
Pleasantly indulge. I think that there are many deals with the number of sheets.
This review is about item#9995991.
Machine maintenance
5
From Japan
On 2016-11-22 17:57:49
I bought it from a subordinate of company No. 2 factory and bought it, but the next day after the ordering day, I got an e-mail to thank you. Newly introduced equipment Although we are using it for cleaning finishing during maintenance, it is an indispensable piece. Thank you for your prompt shipping response.
This review is about item#9995991.
Caulking operation and alcohol wiping operation
3
From Japan
On 2016-04-27 16:23:25
Since we can use one piece at a time rather than using a waste cloth, I am satisfied because it can be used efficiently.
This review is about item#09995991.
For Record Cleaning
5
From Japan
On 2016-03-28 16:21:22
I sell it as a special cleaning cloth, but the material is exactly the same. Because price is half price, we choose Bencot without complaint. I have trusted it because I was using it in the work of semiconductors during my active days.
This review is about item#09995991.
Cleaning with solvent and dry wiping
5
From Japan
On 2016-03-15 23:37:16
· Characteristics of commodities There are few cases where fiber quality can be taken from commodities, and garbage and kiba are hard to remain even if wiped with solvent. In addition, the fiber is soft, it is difficult to damage the surface of metal surface, wood, electronic substrate and Si - Wafer. It can be used for many purposes such as wiping the desk with water, cleaning the measuring device, cleaning the surface of the display. - Attention point of commodity Because fiber is cellulosic, when you wipe off sulfuric acid etc., the fiber quality of the product is dehydrated and the commodity is carbonized. Compared to other products and series, the cost per piece increases.
This review is about item#09995991.

Related Products