Buy more than* S$200* and get FREE SHIPPING

F-TELON Glove, Ladies

5.00 (1)
Palm Width (cm)
10
Middle Finger Length (cm)
7.6
Thickness (mm)
0.4
Application
Various tasks related to transistor, semi-conductor manufacturing etc. For etching glass and metal. Handling of plating, dyeing, chemical factories and other chemicals.
...see all>
Product Options
ADD TO CART
Size TGK Product Number AS ONE Part Number Cuff Innre Diameter (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TGK Product Number AS ONE Part Number Cuff Innre Diameter (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-22 Women's or girls' (short) 280-23-75-08 6-928-02 8 29 1Pair 1 B-22 03340635 50.99 SGD
In stock
B-22L for girls and (long) 280-23-75-07 6-929-02 12.7 55 1Pair 1 B-22L 03340626 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Etching of glass using hydrofluoric acid
5
From Japan
On 2013-08-18 15:50:50
It is a familiar item from before. There is nothing else available for this task. However, because it is a rubber product, it can not be saved for long periods of time, it becomes an order after damaged ones in use. It will be helpful for prompt delivery at such times.
This review is about item#03340626.

Related Products