Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electrical Conductivity Finger Cap, Conductive Finger Cap

5.00 (2)
Surface Resistance (ohm)
1x105-7
Thickness (mm)
0.3
Material
Natural rubber, conductive carbon
Description 2
Fingerstall to avoid production bottlenecks due to static electricity in the electronics industry, etc..
...see all
Product Options
ADD TO CART
AS ONE Part Number Name Inner Diameter (phi mm) Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Name Inner Diameter (phi mm) Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-057-01 Big 21.5 52 EA321A-12 1Box(50PC) 1 CL-1 06394272 40.82 SGD
In stock
- Medium 18.5 46 EA321A-11 1Box(50PC) 1 CL-2 06394281 40.82 SGD
In stock
- Small 15.5 40 EA321A-10 1Box(50PC) 1 CL-3 06394297 40.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Convenient
5
From Japan
On 2013-01-31 09:23:43
This is useful in more than I thought. In short, it is fingerstall smartphone can be used. I use to put on gloves for the bike, but you can use normally. It is much better than the big-ticket items for gloves or two-three entered the touch panel. As how to use, the trick is to not allow deflection on the fingertip. After that, men are hard to put only the little finger or ring finger if you want to use on a motorcycle gloves. It does not is not even attached to the index finger and middle finger, but does not attend the blood. Since the thumb is a first impossible, if you really want to put your thumb and index finger. You'd better had stuck with double-sided tape to cut through. Since the lot entered the human case, I think that I do try to experiment. Since he can spend alone with joint purchase with friends, would you be divided. It is recommended.
This review is about item#06394272.
Touch operation of the iPad
5
From Japan
On 2010-12-11 11:23:14
very good.
This review is about item#06394281.

Related Products