Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ledger Sheet Delivery Slip for Dot Printer

4.33 (3)
...see all>
Product Options
ADD TO CART
Size after Separating Perforation (mm) Number of Copies Dimensions (inch) Hole Intervals (mm) Printing Colors Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size after Separating Perforation (mm) Number of Copies Dimensions (inch) Hole Intervals (mm) Printing Colors Whiteness (%) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 80 Blue green 70 Three pieces of copy 1Bundle(250Set) 1 GB480-3P 06731767 84.99 SGD
In stock
- - - - - - - 1box(1000sheet) 1 GB480-1P 73641855 109.99 SGD
Shipped after 2018-06-29
224x114(8_8/10"x4_1/2") 3 - - - - - 1copy(1000set) 1 SB480-3P 73643964 349.99 SGD
Shipped after 2018-06-29
224x114(8_8/10"x4_1/2") 4 9_1/2"x4_1/2"(241x114mm) - - - - 1copy(500set) 1 BP01024P 73639012 119.99 SGD
Shipped after 2018-06-29
- - - - - - - 1copy(2000set) 1 SB480-2P 73643955 449.99 SGD
Shipped after 2018-06-29
224x114(8_8/10"x4_1/2") 3 9_1/2"x4_1/2"(241x114) - - - - 1copy(500set) 1 BP01023P 73639003 93.99 SGD
Shipped after 2018-06-29
224x114(8_8/10"x4_1/2") 4 - - - - - 1copy(1000set) 1 SB480 73643946 419.99 SGD
Shipped after 2018-06-29
- - - - - - - 1box(400set) 1 GB480-2P 73641864 109.99 SGD
Shipped after 2018-06-29
224x114(8_8/10"x4_1/2") 3 - - - - - 1copy(1000set) 1 SB480-3S 73643973 349.99 SGD
Shipped after 2018-06-29
- - - 80 Blue-Green 70 3-sheet copy 1Box(250Set) 1 GB480-3S 06424905 84.99 SGD
In stock
- - - 80 Blue-Green 70 4 sheets copy 1Box(200Set) 1 GB480 06424914 92.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Creation of invoice
5
From Japan
On 2017-11-01 14:52:27
It is better that you can clean the copy. I am very satisfied.
This review is about item#6731767.
Creation of Invoice
3
From Japan
On 2016-05-31 09:17:15
Actually, I wanted GB 480-2 P, but it seems not to be, so I can substitute.
This review is about item#06424905.
For issuance of invoice
5
From Japan
On 2013-05-16 16:10:54
I am satisfied.
This review is about item#06424914.

Related Products