Buy more than* S$200* and get FREE SHIPPING

YK Cloth Vini Masker

4.50 (2)
Tape Type
Fabric tape
Material (Sheet)
Poly
Length of 1 Roll (m)
12.5
Tape Width (mm)
17
Thickness (mm)
0.009
...see all>
Product Options
ADD TO CART
Finishing Width (mm) Sheet Width (mm) Tape Color Type Number of Foldings Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Width (mm) Sheet Width (mm) Tape Color Type Number of Foldings Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 550 Tea - 8 1Box(60Roll) 1 - 03362116 149.99 SGD
Shipped after 2018-04-24
120 300 Tea #240 4 1Box(60Roll) 1 - 03362125 159.99 SGD
Shipped after 2018-04-26
120 1100 Brown #266 12 1Box(60Roll) 1 - 03362134 269.99 SGD
In stock
300 2100 Brown #610 8 1Box(25Roll) 1 - 03362143 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2016-02-24 10:24:42
The price is affordable, it is easy to use because the volume is not so big at 12.5 m.
This review is about item#03362143.
Painting curing
4
From Japan
On 2013-09-22 17:41:17
Since it is a 12.5 ㍍ roll, it does not have to be bulky.
This review is about item#03362143.

Related Products