Buy more than* S$200* and get FREE SHIPPING

Brush for Corner Section

5.00 (5)
Purpose
For corner painting Edge painting
Thickness (mm)
7
Bristle Color
White
Model
Bracing
...see all>
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Trim Width (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Trim Width (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 8 20 20 Goat fur (Yano) 1PC 1 - 34886826 8.10 SGD
Shipped after 2017-11-27
32 10 24 24 Goat hair (Yano) 1PC 1 - 03384053 8.47 SGD
Shipped after 2017-11-27
34 12 28 28 Goat hair (Yano) 1PC 1 - 34886835 8.89 SGD
Shipped after 2017-11-27
34 15 43 43 Goat hair (Yano) 1PC 1 - 03384062 9.39 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For garage painting
5
From Japan
On 2016-04-24 15:07:30
It is a brush which is easy to use for price as there is also less hair dropout and hair stiffness
This review is about item#03384053.
Dame etc ...
5
From Japan
On 2015-08-04 18:26:19
The stuff containing is also very easy to use very well. Price is reasonable and recommended.
This review is about item#03384053.
Dispensing of external coating etc.
5
From Japan
On 2013-05-30 14:16:19
If this one (usually 15) is used, it can cover a considerable range and there is no need to change any number of brushes. It is a very convenient and relaxing product. I think that it is easy to use because it is possible to work with "just the right angle" such as smear cutting on the back side of the gable and dumpling of the gutter.
This review is about item#03384062.
Painting work
5
From Japan
On 2013-05-22 16:58:30
It is a product that continues to use from before, so there is no particular impression. It is a good product because it is easy to use because it is a strange and hair is solid.
This review is about item#03384053.
Damage of fine parts of painting etc.
5
From Japan
On 2010-04-02 08:19:33
Until now I have used a different manufacturer's Sumi cutting brush, I bought one for testing but it was a good thing for price such as hair thickness and hair length.
This review is about item#03384053.

Related Products