Buy more than* S$200* and get FREE SHIPPING

Brush for Joint #222

4.83 (6)
Purpose
For joint section
Thickness (mm)
6
Bristle Color
White
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) Model Name (mm) Trim Width (mm) Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Model Name (mm) Trim Width (mm) Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 36 Standing thin 36 36 Mountain wool (Yan'o) 36 1PC 1 - 03361696 6.99 SGD
Shipped after 2018-05-28
5 16 Thin vertical 15 16 Goat hair (Yano) 35 1PC 1 - 03361662 3.99 SGD
Shipped after 2018-05-28
8 25 Thin vertical 25 25 Goat hair (Yano) 37 1PC 1 - 03361671 4.99 SGD
Shipped after 2018-05-28
10 30 Thin vertical 30 30 Goat hair (Yano) 36 1PC 1 - 03361687 4.99 SGD
Shipped after 2018-05-28
15 40 Thin vertical 40 40 Goat hair (Yano) 38 1PC 1 - 03361705 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-07-08 18:59:58
It is very easy to use, but a little hair is delicate.
This review is about item#03361671.
Processing into paper retainer
4
From Japan
On 2014-03-14 13:31:54
Used for paper presser in line of bookbinding machine, hands are unnecessary, so cut and use the brush part for use. I was saved because the standard was adapted exactly.
This review is about item#03361662.
Steel frame
5
From Japan
On 2013-10-09 19:49:40
Very nice
Steel frame
5
From Japan
On 2013-10-09 19:48:51
Very nice
Painting
5
From Japan
On 2013-06-05 21:04:32
It is very comfortable and very comfortable.
This review is about item#03361687.
Musical instrument painting
5
From Japan
On 2013-04-29 13:55:26
Easy to use
This review is about item#03361687.

Related Products