Buy more than* S$200* and get FREE SHIPPING

Small Roller Pink

5.00 (1)
Compatible Paint
SOP, EP, VINYL CHLORIDE, ACRYLIC
Original Fabric
Acrylic
Pipe Diameter (phi mm)
15
Trim Length (mm)
10
Type
Small roller
Application
All purpose and for waterproof
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) Paper Tube Iside Diameter (Frame)(phi) Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Paper Tube Iside Diameter (Frame)(phi) Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.5 4 1PC 1 - 03384762 3.18 SGD
In stock
6.5 - 6 1PC 1 - 03384771 3.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To paint the bottom of the ship
5
From Japan
On 2011-11-21 15:17:13
We ordered / used together with regular size this time, but the small roller here is easy to paint.
This review is about item#03384771.

Related Products