Buy more than* S$200* and get FREE SHIPPING

Super Corona Mass Car Yk Series

3.00 (1)
Sheet Length (m)
25
Number of Foldings
16
Tape Type
Fabric tape
Material (Sheet)
Poly
Tape Color
Green
Tape Width (mm)
16
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Box Dimensions (mm) Case Weight (kg) Finishing Width (mm) Sheet Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Box Dimensions (mm) Case Weight (kg) Finishing Width (mm) Sheet Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215x465x515 22 120 1100 - 1Box(60Roll) 1 YK-1100LG 03386406 329.99 SGD
Shipped after 2018-04-23
- - 60 550 Corona treatment 1Box(60Roll) 1 YK-550LG 03386381 209.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As curing during wax exfoliation
3
From Japan
On 2008-08-05 13:30:02
I think that it is better to cut more straight when cutting.
This review is about item#03386381.

Related Products