Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Roller With Middle And Long Hair

5.00 (1)
Purpose
For rough surfaces
Compatible Paint
SOP, EP, VINYL CHLORIDE, ACRYLIC
Pipe Diameter (phi mm)
15
Trim Length (mm)
20
Hole Diameter (phi mm)
6.5
Type
Small roller
...see all>
Product Options
ADD TO CART
Original Fabric Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Original Fabric Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic / nylon / polyester 4 1PC 1 SY-20ML 03361976 5.99 SGD
Shipped after 2018-05-07
Acrylic/nylon/polyester 6 1PC 1 SY-20ML 03361985 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2014-04-29 14:13:44
Exterior wall repainted base overcoat Both are outstanding
This review is about item#03361985.

Related Products