Buy more than* S$200* and get FREE SHIPPING

YK First Class Knitwork Rag

5.00 (3)
Caution
Because while it is brand-new cloth moisture absorptivity is inferior somewhat
Dimension (cm)
More than 20 x 40
Color
White
Model
#1000
Material
Cotton rate 90% (There are fabrics containing 10% polyester and other chemical fibers.)
Type
New article
Description 2
Screening of 20 x 40 cm or more articles.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5kg) 1 - 03345246 97.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wiping work of parts etc
5
From Japan
On 2014-08-25 13:30:46
It is good to have a luxurious feeling on a white ground with seams and without cloth. It's easy to use as it is cut to an affordable size.
This review is about item#03345246.
Various wiping operations
5
From Japan
On 2014-03-05 14:22:51
Recently Wes is using this only. Although it is mainly used for removing adhesion sticking to printed matter and removing oil stains adhered to resin products, it is very soft and can be wiped off without damaging the product. The point of packing form convenient for storage is also high.
This review is about item#03345246.
Dirt removal work
5
From Japan
On 2013-10-29 09:35:44
It is used for removing dirt and adhesion of printed matter and resin products. With a soft fabric cloth, it is safe for scratched materials. It's a little expensive, but I can agree if you consider quality.
This review is about item#03345246.

Related Products